Shop All Composite Toe Boots and Shoes
Carolina Shoe
Loafer Shoe, M, 14, Brown, PR
Mfr # CA5595
Zoro # G506626534
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Loafer Shoe
- Gender Men's
- Color Brown
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA5595
- Zoro # G506626534
- UPC # 726363726424
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Width | M |
Footwear Width | M |
Boot Height | 3 1/2 in |
Height | 3 1/2 in |
Heel Height | 0 No defined heel, wedge |
Overall Height | 3 1/2 in |
Size (PRINT) | 14 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Composite Toe (CT), Electrostatic Dissipative (ESD), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Antifatigue Runner, Black, 12 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern, 1/2" Thick (39R794)
- LYLE Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU3-0235-ED_14x10 (LCU3-0235-ED_14x10)
- PORTWEST Hi-Vis Contrast Rain Jacket, XL (US366)
- MASTER LOCK Blind Flange Lockout, 3-1/2 to 12 in Pipe (S3923)
- CAROLINA SHOE Loafer Shoe, M, 10 1/2, Brown, PR (CA5595)
- CAROLINA SHOE Loafer Shoe, W, 9, Brown, PR (CA5595)
- CAROLINA SHOE Loafer Shoe, W, 10 1/2, Brown, PR (CA5595)
- CAROLINA SHOE Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- CAROLINA SHOE Work Boots, Mens, 9, D, Pull On, 10inH, Brn, PR (CA4582)
- CAROLINA SHOE Size 14 Men's 8 in Work Boot Composite Work Boot, Brown (CA8528)
- NEW BALANCE Athletic Shoe, B, 9 1/2, Gray, PR (WIDLOGIGR-9.5B)
- Carolina Shoe Foot Protection