Shop All Composite Toe Boots and Shoes
Carolina Shoe
6-Inch Work Boot, W, 10, Brown, PR
Mfr # CA5679
Zoro # G709956230
product price: $149.99
/pr
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Women's
- Color Light Brown
- Size 10
- Waterproof Yes
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA5679
- Zoro # G709956230
- UPC # 726363742295
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Overall Height | 6 in |
Width | W |
Size (PRINT) | 10 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX OccuNomix Traditional Deluxe Absorbent Cellulose Sweatbands Blue, 100/Pack, SBD100 (SBD 100.00)
- POLAR PLUS Cowhide Thinsulate Insulate Mitten, L, PR (GL-14-200-L)
- EATON Tower Light LED Module Steady, White (SL7-L120-W)
- SKECHERS Athletic Shoes, 5, D, Gray, Plain, PR (77040 -BLK 7)
- CAROLINA SHOE Wrk Boots, Mens, 10, EE, EVA Midsole, 6inH, PR (CA5520)
- CAROLINA SHOE Size 9 4EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- CAROLINA SHOE Size 11 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- CAROLINA SHOE Size 7 Men's Logger Boot Composite Work Boot, Brown (CA7521)
- CAROLINA SHOE Size 13EEEE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- CAROLINA SHOE Size 11-1/2 4E Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- THOROGOOD SHOES Size 11 Men's 6 in Work Boot Composite Work Boot, Black (804-6444)
- Carolina Shoe Composite Toe Boots and Shoes