Shop All Plain-Toe Work Boots and Shoes
Carolina Shoe
6-Inch Work Boot, M, 6 1/2, Brown, PR
Mfr # CA5679
Zoro # G810374923
product price: $149.99
/pr
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Brown
- Size 6 1/2
- Gender Women's
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA5679
- Zoro # G810374923
- UPC # 726363742127
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6 1/2 |
Width | M |
Overall Height | 6 in |
Size (PRINT) | 6 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, XL (FRS160-GRY XLG REG)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (3000354)
- JESSUP SAFETY TRACK Tape, Black, 3"x60 ft., PK4 (3100-3)
- VIKING Safety Vest, Mesh, Green, 4XL/5XL (U6125G-4XL/5XL)
- CAROLINA SHOE Wrk Boots, Mens, 7, D, Insulated, 8inH, Brn, PR (CA4821)
- CAROLINA SHOE Wrk Boots, Mens, 13, D, Welted, 8inH, Black, PR (CA8823)
- CAROLINA SHOE Men's 8 in Work Boot Steel (505 SZ: 6.5EE)
- CAROLINA SHOE Work Boots, Mens, 10.5, D, Insulated, Brn, PR (CA4821)
- CAROLINA SHOE Work Boots, Mens, 14, EE, Welted, 8inH, Blk, PR (CA8823)
- CAROLINA SHOE Wrk Boots, Mens, 15, D, Insulatd, 8inH, Brn, PR (CA4821)
- VIKING 7 Unisex Black (VW49T-7)
- Carolina Shoe Plain-Toe Work Boots and Shoes