Shop All Composite Toe Boots and Shoes
Carolina Shoe
6-Inch Work Boot, EE, 9 1/2, Brown, PR
Mfr # CA5556
Zoro # G110017834
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 9 1/2
- Waterproof No
- For Outdoor Traction Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolina Shoe
- MFR # CA5556
- Zoro # G110017834
- UPC # 726363743704
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Overall Height | 6 in |
Width | EE |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, XXXXL (HJ7819-XXXXL)
- ACCUFORM SHADOW SHAPES TOOL SHADOW LABEL PVR100RD (PVR100RD)
- AGRI PRO ENTERPRISES AGRI-PRO Disposable Elastic-Top Walking Boot Covers (429505)
- CAROLINA SHOE Wrk Boots, Mens, 11.5, EE, Lace Up, Oxford, PR (CA1520)
- CAROLINA SHOE Size 9-1/2 Women's Logger Boot Composite Logger Boots, Brown (CA1435)
- CAROLINA SHOE Work Boots, Mens, 8.5, EEE, 8inH, Brown, PR (CA7921)
- CAROLINA SHOE Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- CAROLINA SHOE Loafer Shoe, M, 10 1/2, Brown, PR (CA5595)
- CAROLINA SHOE Size 14EEEE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- CAROLINA SHOE Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- REEBOK Work Boot, Comp Toe, Brown, 9-1/2W, PR (RB4444)
- Carolina Shoe Composite Toe Boots and Shoes