Shop All Composite Toe Boots and Shoes
Carolina Shoe
6-Inch Work Boot, EE, 11, Brown, PR
Mfr # CA5556
Zoro # G110017841
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 11
- Waterproof No
- Metatarsal Guard (PRINT) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolina Shoe
- MFR # CA5556
- Zoro # G110017841
- UPC # 726363743735
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Overall Height | 6 in |
Size (PRINT) | 11 |
Width | EE |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Classic 88/12 FR Coverall, XL (UFR87)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- XSORB Universal Absorbent, 2 cu. ft., Bag (XB110)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LSMK004VSP (LSMK004VSP)
- CAROLINA SHOE 6-Inch Work Boot, D, 8 1/2, Brown, PR (CA5556)
- CAROLINA SHOE Loafer Shoe, M, 10 1/2, Brown, PR (CA5595)
- CAROLINA SHOE Wrk Boots, Mens, 13, EEE, Thinsulate, 8inH, PR (CA7921)
- CAROLINA SHOE Size 15 Men's 6 in Work Boot Composite Work Boot, Copper (CA5520)
- CAROLINA SHOE Wrk Boots, Mens, 10, D, Textured, 6inH, Brn, PR (CA5520)
- CAROLINA SHOE Size 10 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- NAUTILUS SAFETY FOOTWEAR Size 13 SLIP-ON CN PR, MENS PR (N1657-134E)
- Carolina Shoe Composite Toe Boots and Shoes