Shop All Composite Toe Boots and Shoes
Carolina Shoe
6-Inch Work Boot, D, 10, Brown, PR
Mfr # CA5556
Zoro # G510017847
product price: $154.99
/pr
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Size 10
- Waterproof No
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA5556
- Zoro # G510017847
- UPC # 726363743827
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Overall Height | 6 in |
Size (PRINT) | 10 |
Width | D |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1070-XL (10))
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x30 (P874NV 32 30)
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, 10, PR (27-805)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 20 7/8 in Height, 10 lb (3NRH2)
- CAROLINA SHOE 6-Inch Work Boot, D, 10 1/2, Brown, PR (CA5556)
- CAROLINA SHOE Wrk Boots, Mens, 11, D, Welted, 8inH, Brown, PR (CA7522)
- CAROLINA SHOE Size 7 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- CAROLINA SHOE Loafer Shoe, M, 13, Brown, PR (CA5595)
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- CAROLINA SHOE Work Boots, Mens, 8.5, EEE, 8inH, Brown, PR (CA7921)
- MOXIE TRADES Size 9-1/2 Women's Loafer Shoe Composite Work Shoe, Gray (50181)
- Carolina Shoe Foot Protection