Shop All Pet Clothes
Carolina Pet Company
Carolina Pet 0PP3004-RED Pendleton Pet Classics Dog Coat - Red Ombre Plaid; Large
Mfr # 0PP3004-RED
Zoro # G003880088
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Pet Company
- MFR # 0PP3004-RED
- Zoro # G003880088
- UPC # 830000027659
- Country of Origin China
- Category Pet Clothes
Description
The Carolina Pet Pendleton Dog Coat is a great combination of stylish and functional. It makes it easy to take your best friend along, even when the weather is chilly outside. This warm plaid dog coat reverses to quilted faux suede. An adjustable cloth hook and eye belt makes it easy to get on and off and allows for a custom fit. It is machine washable.
Features- 97% Polyester 3% acrylic outer fabric
- 100% Polyester quilted faux suede reverse
- Reversible from plaid to faux suede
- Adjustable cloth hook and eye closure
- Machine washable
- Color: Red Ombre Plaid
- Size: 24.5" - 33" W x 23" L, Large
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY FORGE 4 in. L Steel Flag Pole Bracket (SB1-1)
- KAMADO JOE Kamado Joe KJ-CHAR 20 lbs Natural Lump Charcoal (8368847)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-30X30)
- TOMCAT Mouse trap, Glueboards, PK2 (32418)
- CAROLINA PET COMPANY Carolina Pet 0PP3003-RED Pendleton Pet Classics Dog Coat - Red Ombre Plaid; Medium (0PP3003-RED)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Large (PE117186)
- COMMAND Command JKHL8RDLG Weather - King Ultimate Windproof Full Bodied Pet Jacket; Large - Red (JKHL8RDLG)
- KLIPPO PET Silly Monkey Fleece Turtleneck Pajamas Pink Extra Large (KBD073XL)
- CASUAL CANINE Casual Canine ZM8258 12 17 Hawaiian Breeze Camp Shirt for Dog; Black - Small (ZM8258 12 17)
- HIP DOGGIE Medium Snowflake Longjohns - Red (HD-10FSP-M)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14500-YA Replacement Battery For Yaskawa MP920 Machine Controller Absolute Encoder (LS14500-YA)
- Carolina Pet Company Pet Clothes