Shop All Pet Leashes & Harnesses
Carolina Pet Company
Carolina Pet 0PP1005-GLA 1 in. x 6 ft. Pendleton Pet National Park Hiker Leash - Glacier
Mfr # 0PP1005-GLA
Zoro # G503723939
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolina Pet Company
- MFR # 0PP1005-GLA
- Zoro # G503723939
- UPC # 830000025594
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
The Carolina Pet Pendleton National Park Hiker Dog Leash is a great combination of style and function. The leash has printed park stripe grosgrain ribbon stitched onto nylon webbing. The antiqued brass snap bolt makes connecting to the matching collar a breeze.
Features- Pendleton Pet National Park Hiker Leash
- Made with nylon webbing and grosgrain ribbon
- Antiqued brass hardware
- Grosgrain ribbon on nylon webbing
- Color: Glacier
- Fit Guide: One Size
- Size: 1" x 6'
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Commercial Vacuum Hose 1-1/2" x 50 ft (60-250S-50)
- TRUE TEMPER Jackson® 4003700 Professional Tools 5/8" X 75' Pro-flow Heavy Duty Professional Garden Hose (4003700)
- SCHULTZ Fertilizer Extend All Purp 2Lb (SPF48800)
- SIMPSON 3400 PSI Horizontal Triplex Pump Kit, 8.7GA12, 3/4" Shaft (90037)
- RED DINGO Red Dingo DH-ZZ-DB-XL Dog Harness Classic Dark Blue; XLarge (DH-ZZ-DB-XL)
- PARTY ANIMAL 4 ft. x 0.62 in. Basic Nylon Dog Leash Lead, Dark Green (PA1669933)
- FLEXI Leash Retrctb Blk Md 16' (FU20C5.266.S)
- SOFT LINES Soft Lines PMS06PURPLE-PINK Martingale Dog Leash 6 Ft. Small; Purple and Pink (PMS06PURPLE/PINK)
- LUPINE PET Lupine 257000 0.75 in. x 6 ft. El Paso Dog Leash (257000)
- COASTAL PET Coastal Single-Ply Nylon Dog Leash 5/8” BRIGHT PNK (3809-BP)
- LONE WOLF Lone Wolf Solid (Round) 1/2" Braided Rope Lead with Snap RE/WH/BL (3646-RWB)
- Carolina Pet Company Pet Leashes & Harnesses