Shop All Pet Beds
Carolina Pet Company
Carolina Pet 0PP0304-RED Pendleton Pet Classics Kuddler Bed - Red Ombre Plaid; Extra Large
Mfr # 0PP0304-RED
Zoro # G603761268
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Pet Company
- MFR # 0PP0304-RED
- Zoro # G603761268
- UPC # 830000028069
- Country of Origin China
- Category Pet Beds
Description
Inspired by the Vintage Pendleton tartans and plaids still woven in their American mills, these classic silhouettes provide your pet with the comfort and security they love. These iconic pieces come with easy care zippered removable covers that can be machine washed. Unique channel liner insert is filled with our 100% recycled high loft MemoryFiber that keeps pets elevated off cold floors and provides relief on joints and pressure points. Cover imported. Filled and finished in the USA.
Features- 100% Polyester faux suede outer bolster, Polyester/acrylic inner bolster and sleep top
- 100% Polyester berber cushion top.Machine washale
- YKK zipper
- 100% Recycled high loft polyester memory fiber fill
- 320Gsm non woven water resistant liner
- Orthopedic cone & valley foam base
- Color: Red Ombre Plaid
- Size: Extra Large
- Dimension: 10.5" H x 42" W x 30" D
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Filter Washer for 25 Gal Sprayer, 1" (5116242)
- LOGO BRANDS Notre Dame Bleacher Cushion (190-71B-1)
- LOGO BRANDS Alabama 12oz Floral Slim Can Coolie (102-S12C-46)
- ALPINE INDUSTRIES 27 Gallon Compost Trash Can, Stainless Steel Waste Bin Receptacle (ALP475-27-CO)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- ARF PETS Wall-Mounted Wooden Cat Perch Shelf (APCTPRCH)
- MAJESTIC PET 32 in. Medium Bagel Bed- Black (788995611301)
- PET ADOBE Indoor Cat Pet Bed Cave, Enclosed Cavern with Removable Cushion Pad for Cats/Small Animals | Gray (323530ZYA)
- EZEE VISIT PET VET MAT Ezee Visit Pet Vet Mat PVM003 Pet vet Mat - Small (PVM003)
- Carolina Pet Company Pet Beds