Shop All Pet Beds
Carolina Pet Company
Carolina Pet 0PP0304-GST Pendleton Pet Classics Kuddler Bed - Grey Stewart Tartan; Extra Large
Mfr # 0PP0304-GST
Zoro # G103761195
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Pet Company
- MFR # 0PP0304-GST
- Zoro # G103761195
- UPC # 830000028144
- Country of Origin China
- Category Pet Beds
Description
Inspired by the Vintage Pendleton tartans and plaids still woven in their American mills, these classic silhouettes provide your pet with the comfort and security they love. These iconic pieces come with easy care zippered removable covers that can be machine washed. Unique channel liner insert is filled with our 100% recycled high loft MemoryFiber that keeps pets elevated off cold floors and provides relief on joints and pressure points. Cover imported. Filled and finished in the USA.
Features- 100% Polyester faux suede outer bolster, Polyester/acrylic inner bolster and sleep top
- 100% Polyester berber cushion top.Machine washale
- YKK zipper
- 100% Recycled high loft polyester memory fiber fill
- 320Gsm non woven water resistant liner
- Orthopedic cone & valley foam base
- Color: Grey Stewart Tartan
- Size: Extra Large
- Dimension: 10.5" H x 42" W x 30" D
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Trimmer Head, Universal Quick Load 4-Line 11" x7" x11" (A-B1TH46095)
- MTD Filter-Oil (ME-122-0645)
- VILLACERA 9-Foot LED Outdoor Patio Umbrella with Solar Lights with Base, Forest Green (83-OUT5424)
- LOGO BRANDS Las Vegas Raiders Round Table (623-31)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- DARETOCARE Orthopedic Memory Foam Pet Bed - Jumbo (DA3857249)
- K&H PET PRODUCTS Self-warming Pet Pad Oatmeal/Chocolate 21" x 17" x 1" (7991)
- NEW AGE PET Pet Kitty Klimber, Replacement Sisle Pad (CHKK600)
- PETPURIFIERS Kitty Play Pet Cat House; Khaki & Brown - One Size (PE958829)
- Carolina Pet Company Pet Beds