Shop All Pet Beds
Carolina Pet Company
Carolina Pet 0PP0304-BLU Pendleton Pet Classics Kuddler Bed - Cresent Lake Plaid; Extra Large
Mfr # 0PP0304-BLU
Zoro # G103761409
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Pet Company
- MFR # 0PP0304-BLU
- Zoro # G103761409
- UPC # 810136014433
- Country of Origin China
- Category Pet Beds
Description
Inspired by the Vintage Pendleton tartans and plaids still woven in their American mills, these classic silhouettes provide your pet with the comfort and security they love. These iconic pieces come with easy care zippered removable covers that can be machine washed. Unique channel liner insert is filled with our 100% recycled high loft MemoryFiber that keeps pets elevated off cold floors and provides relief on joints and pressure points. Cover imported. Filled and finished in the USA.
Features- Polyester & acrylic machine washable cover
- YKK zippers
- 100% Recylced polyester high loft memory fiber fill
- Color: Cresent Lake Plaid
- Size: Extra Large
- Dimension: 10.5" H x 42" W x 30" D
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO US Flag, 8x12 Ft, Nylon (2320)
- GRIZZLY COOLERS Marine Chest Cooler, 16.0 qt. Capacity (4400630)
- PURE GARDEN Outdoor Water Fountain, Antique Bronze (50-201)
- LOGO BRANDS Kentucky Hard Back SS (159-94)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- PET ADOBE Waterproof Dog Crate Pad Kennel Bed Easy-to-Clean Multi-Purpose Mat for Home and Car Travel (Gray) (894927VXY)
- MAJESTIC PET 24 in. Small Bagel Bed- Green (788995611233)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 36x27x4, Gray (855617JKI)
- AEROMARK Aeromark C03CZH Armarkat Pet Bed Cat Bed 15 x 15 x 7 - Pink (C03CZH)
- Carolina Pet Company Pet Beds