Shop All Pet Beds
Carolina Pet Company
Carolina Pet 0PP0303-HAR Pendleton Pet Classics Kuddler Bed - Harding; Large
Mfr # 0PP0303-HAR
Zoro # G103761201
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Pet Company
- MFR # 0PP0303-HAR
- Zoro # G103761201
- UPC # 810136018462
- Country of Origin China
- Category Pet Beds
Description
Inspired by the Vintage Pendleton tartans and plaids still woven in their American mills, these classic silhouettes provide your pet with the comfort and security they love. These iconic pieces come with easy care zippered removable covers that can be machine washed. Unique channel liner insert is filled with our 100% recycled high loft MemoryFiber that keeps pets elevated off cold floors and provides relief on joints and pressure points. Cover imported. Filled and finished in the USA.
Features- 100% Polyester faux felt outer bolster
- 100% Polyester faux suede inner bolster
- YKK zipper
- 100% Recycled high loft polyester memory fiber
- 80Gsm non woven water resistant liner
- Color: Harding
- Size: Large
- Dimension: 10" H x 36" W x 27" D
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Top Fill Bait Box Rodent Station, 15-1/4 in L, Black, Plastic (902R)
- ZORO SELECT 9 ft 6 in x 11 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P561)
- E-Z UP Eclipse Steel Shelter, 10x10 Ft., White Fr (EC3STL10KFWHTWH)
- BIRD BARRIER Bird Repellent, Daddi Long Legs, 6 ft. (DD-6000)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- PET ADOBE Pet Adobe Large Cushion Pillow Pet Bed - Chocolate (772161TZT)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 24.5”x18.5”x7” for Dogs and Small Pets | Indoor/Outdoor (665155LJT)
- PET ADOBE Pet Bed Egg Crate with 100-percent Memory Foam Orthopedic Cushion Water-Resistant 37 x 24 x 4 (164960HXX)
- AMERICAN WOOD FIBERS American Wood Fibers MINI FLAKE 3.0 Cu. ft. Mini Flake Bedding Compressed (137386)
- Carolina Pet Company Pet Beds