Shop All Pet Beds
Carolina Pet Company
Carolina Pet 0PP0303-BLU Pendleton Pet Classics Kuddler Bed - Cresent Lake Plaid; Large
Mfr # 0PP0303-BLU
Zoro # G803761396
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Pet Company
- MFR # 0PP0303-BLU
- Zoro # G803761396
- UPC # 810136014426
- Country of Origin China
- Category Pet Beds
Description
Inspired by the Vintage Pendleton tartans and plaids still woven in their American mills, these classic silhouettes provide your pet with the comfort and security they love. These iconic pieces come with easy care zippered removable covers that can be machine washed. Unique channel liner insert is filled with our 100% recycled high loft MemoryFiber that keeps pets elevated off cold floors and provides relief on joints and pressure points. Cover imported. Filled and finished in the USA.
Features- Polyester & acrylic machine washable cover
- YKK zippers
- 100% Recylced polyester high loft memory fiber fill
- Color: Cresent Lake Plaid
- Size: Large
- Dimension: 10" H x 36" W x 27" D
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK FLAG 40W White Light Bug Zapper Replacement Bulb (BB-40WHT)
- AFTERMARKET FUEL TANK FILLER NECK GROMMET FOR PART B3317R (FSL90-0149)
- TARPS NOW 10 ft x 12 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1012)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-30X30)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- MAJESTIC PET 32 in. Medium Bagel Bed- Black (788995611301)
- ARF PETS Dog Self Cooling Bed Pet Bed – Foam Based Bolster Bed for Extra Comfort, 22" x 35" (APCLBM)
- LOVING PETS Assorted Bella Fashion Mats (842982075696)
- CAREFRESH Small Pet Bedding (L0400)
- Carolina Pet Company Pet Beds