Shop All Pet Beds
Carolina Pet Company
Carolina Pet 0PP0302-HAR Pendleton Pet Classics Kuddler Bed - Harding; Medium
Mfr # 0PP0302-HAR
Zoro # G403761215
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Pet Company
- MFR # 0PP0302-HAR
- Zoro # G403761215
- UPC # 810136018455
- Country of Origin China
- Category Pet Beds
Description
Inspired by the Vintage Pendleton tartans and plaids still woven in their American mills, these classic silhouettes provide your pet with the comfort and security they love. These iconic pieces come with easy care zippered removable covers that can be machine washed. Unique channel liner insert is filled with our 100% recycled high loft MemoryFiber that keeps pets elevated off cold floors and provides relief on joints and pressure points. Cover imported. Filled and finished in the USA.
Features- 100% Polyester faux felt outer bolster
- 100% Polyester faux suede inner bolster
- YKK zipper
- 100% Recycled high loft polyester memory fiber
- 80Gsm non woven water resistant liner
- Color: Harding
- Size: Medium
- Dimension: 9" H x 30" W x 24" D
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-10X20)
- TOY TIME Small Raffle Ticket Drum - 8 x 11 inches (627387QJO)
- SOLO 2.25 gal Sprayers, Hoses and Nozzles, 48" Hose Length, 45 PSI Max Pressure (456-HD)
- A & I PRODUCTS Lynch Pin, w/ Chain .437" (5 pk) 6" x4" x3" (A-PN107C)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- PET ADOBE Pet Adobe Orthopedic Memory Foam Pet Bed - Large (107686ZQY)
- THE REFINED FELINE The Refined Feline KBB-PY-ES Kitty Ball Bed Espresso (KBB-PY-ES)
- DMI DMI 555-8071-0122 DMI Ortho Bed Wedge; 6" x 20" x 24" (555-8071-0122)
- AEROMARK Aeromark C07CCS-MH Armarkat Pet Bed Cat Bed 16 x 16 x 14 - Orange & Beige (C07CCS/MH)
- Carolina Pet Company Pet Beds