Shop All Pet Beds
Carolina Pet Company
Carolina Pet 0PP0104-CHR Pendleton Pet Classics Pet Napper - Charcoal Ombre Plaid; Extra Large
Mfr # 0PP0104-CHR
Zoro # G903761289
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Pet Company
- MFR # 0PP0104-CHR
- Zoro # G903761289
- UPC # 830000027796
- Country of Origin China
- Category Pet Beds
Description
A Pendleton plaid dog bed is where happy naps start, especially with recycled high-loft memory fiber polyester fill covered in soft polyester/acrylic.
Features- Polyester & acrylic machine washable cover
- YKK zipper
- 100% Recycled high loft polyester memory fiber fill
- 320Gsm non woven water resistant liner
- Color: Charcoal Ombre Plaid
- Size: Extra Large
- Dimension: 4" H x 48" W x 36" D
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON CUTTING Oregon AdvanceCut 18 In. Chainsaw Chain (S62)
- SOUTHWIRE Southwire 44400 Surge Guard Generator Neutral-Ground Bonding Plug (44400)
- TRU-PITCH ROLLER CHAIN1/2""X10' #41 (TRC41-MD)
- BREAKTHROUGH CLEAN TECHNOLOGIES Armorer's Bench Block, 1911 Barrel Bushing Wrench, Gray (BT-ABB)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- TEDCO TOYS Tedco Toys 80953 Pet Tornado (80953)
- ARF PETS Wall-Mounted Wooden Cat Perch Shelf (APCTPRCH)
- PETEDGE Petedge ZW260 24 50 Sherpa Crate Bed 23.75 x 16.75 In Lavender (ZW260 24 50)
- ARF PETS Dog Self Cooling Bed Pet Bed – Foam Based Bolster Bed for Extra Comfort, 22" x 35" (APCLBM)
- Carolina Pet Company Pet Beds