Shop All Pet Beds
Carolina Pet Company
Carolina Pet 0PP0103-GST Pendleton Pet Classics Pet Napper - Grey Stewart Tartan; Large
Mfr # 0PP0103-GST
Zoro # G603761312
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Pet Company
- MFR # 0PP0103-GST
- Zoro # G603761312
- UPC # 830000027703
- Country of Origin China
- Category Pet Beds
Description
A Pendleton plaid dog bed is where happy naps start, especially with recycled high-loft memory fiber polyester fill covered in soft polyester/acrylic.
Features- Polyester & acrylic machine washable cover
- YKK zipper
- 100% Recycled high loft polyester memory fiber fill
- 320Gsm non woven water resistant liner
- Color: Grey Stewart Tartan
- Size: Large
- Dimension: 4" H x 40" W x 32" D
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH GRUBBER BRUSH GRUBBER EXTREME PLUS (BG-20)
- JACKS IMPORTS Pitch Fork Replacement Head BLACK (162-BK)
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .080" by 207', 1/2Lb Donut (20-117)
- KOHLER Seal Rear Oil (47 032 07-S)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- PET PALS Pet Pals ZW941 41 41 Slumber Pet Plush Mat XXlg 41x27 In Gray (ZW941 41 41)
- PETPRIDE C18HTH-MH Armarkat Pet Bed Cat Bed 18 x 12 x 14 - Indian Red & Beige (PE8295)
- MILLER MFG Heated Mat Extra Small (2416)
- PET ADOBE Indoor Cat Pet Bed Cave, Enclosed Cavern with Removable Cushion Pad for Cats/Small Animals | Gray (323530ZYA)
- Carolina Pet Company Pet Beds