Shop All Pet Beds
Carolina Pet Company
Carolina Pet 0PP0103-CHR Pendleton Pet Classics Pet Napper - Charcoal Ombre Plaid; Large
Mfr # 0PP0103-CHR
Zoro # G703761311
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Pet Company
- MFR # 0PP0103-CHR
- Zoro # G703761311
- UPC # 830000027789
- Country of Origin China
- Category Pet Beds
Description
A Pendleton plaid dog bed is where happy naps start, especially with recycled high-loft memory fiber polyester fill covered in soft polyester/acrylic.
Features- Polyester & acrylic machine washable cover
- YKK zipper
- 100% Recycled high loft polyester memory fiber fill
- 320Gsm non woven water resistant liner
- Color: Charcoal Ombre Plaid
- Size: Large
- Dimension: 4" H x 40" W x 32" D
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Spindle Assembly 285-850 For Hustler 350595 (285-850)
- STENS Husqvarna Air Filter, Black 525470602 (605-618)
- BOND Spring Brace Rake (924)
- XPOWER Cordless Portable ULV Cold Fogger Machine, Battery Power (XP392535)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- PET ADOBE Indoor Cat Pet Bed Cave, Enclosed Cavern with Removable Cushion Pad for Cats/Small Animals | Gray (323530ZYA)
- MAJESTIC PET Storm Villa Small Orthopedic Memory Foam Rectangle Dog Bed (78899551267)
- DARETOCARE Orthopedic Memory Foam Pet Bed - Jumbo (DA3857249)
- MAJESTIC PET Black Links Large Orthopedic Memory Foam Rectangle Dog Bed (78899551633)
- Carolina Pet Company Pet Beds