Shop All Pet Beds
Carolina Pet Company
Carolina Pet 0PP0102-RED Pendleton Pet Classics Pet Napper - Red Ombre Plaid; Medium
Mfr # 0PP0102-RED
Zoro # G703761090
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Pet Company
- MFR # 0PP0102-RED
- Zoro # G703761090
- UPC # 830000027611
- Country of Origin China
- Category Pet Beds
Description
A Pendleton plaid dog bed is where happy naps start, especially with recycled high-loft memory fiber polyester fill covered in soft polyester/acrylic.
Features- Polyester & acrylic machine washable cover
- YKK zipper
- 100% Recycled high loft polyester memory fiber fill
- 320Gsm non woven water resistant liner
- Color: Red Ombre Plaid
- Size: Medium
- Dimension: 4" H x 36" W x 27" D
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pennants, Polyethylene, Red, 60 ft. (PL-1 R)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Antique Beige, 23" (62-053-BEIGE-EC)
- BRIGGS & STRATTON Rewind Starter (841729)
- LIGNETICS 20LBGourmet BBQ Pellet (FK99)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- MAJESTIC PET Athens Navy Small Round Dog Bed (78899550702)
- PET ADOBE Pet Bed, Igloo Soft Indoor Enclosed Covered Tent with Removable Cushion for Cats/Small Pets (Tan) (235113FVB)
- PETPRIDE C18HTH-MH Armarkat Pet Bed Cat Bed 18 x 12 x 14 - Indian Red & Beige (PE8295)
- THE REFINED FELINE The Refined Feline METROCONDO-BK-BK Metropolitan Cat Condo (METROCONDO-BK-BK)
- Carolina Pet Company Pet Beds