Shop All Pet Beds
Carolina Pet Company
Carolina Pet 0PP0004-YAK-UMB Pendleton Pet National Park Pet Bed - Yakima Camp Umber; Extra Large
Mfr # 0PP0004-YAK-UMB
Zoro # G303761452
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Pet Company
- MFR # 0PP0004-YAK-UMB
- Zoro # G303761452
- UPC # 830000027130
- Country of Origin China
- Category Pet Beds
Description
Pup snores away on her own Carolina Pet Company Pendleton Yakima Camp Green Pet Bed. Cozy and rustic, the design is inspired by striped camp blankets used by early sheepherders in the untamed Pacific Northwest. Crafted of ultra-soft non-shearing berber with a faux suede reverse and plumped up with high loft fill from recycled soda bottles, it's a luxurious doggy crash pad.
Features- Contrast cording on top and bottom seam
- Zippered Removable Cover
- Machine washable
- 100% Polyester Memory Fiber high loft fill made from recycled soda bottles
- Polar fleece with 8 oz cotton reverse
- Color: Yakima Camp Umber
- Size: Extra Large
- Fit Guide: Over 100 lbs
- Dimension: 4" H x 48" W x 36" D
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERWAY PLASTICS Waterway Plastics WW2106040B Poly Jet Internal Adjustment Caged (WW2106040B)
- PET ADOBE Pet Adobe Orthopedic Memory Foam Pet Bed - Large (107686ZQY)
- VANISH Camo Folding Hunting Stool with Back, Black & Next G2 Camo (5854)
- RACO Raco 2709 Nail Plate Protector With Nailing Spurs (495564)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- MAJESTIC PET Charlie Salmon Small Round Dog Bed (78899550668)
- AMERICAN WOOD FIBERS American Wood Fibers BEDDING PELLETS 40 lbs. Pine Pellets Bedding (137385)
- MAJESTIC PET 28x35 Medium Super Value Pet Bed- Green (788995653530)
- PET ADOBE Pet Adobe Cozy Cottage House Shaped Pet Bed - Brown 19x18.5x17 (519573LQB)
- Carolina Pet Company Pet Beds