Carolina Pet 0PP0003-YOS Pendleton Pet National Park Pet Bed - Yosemite; Large
Mfr # 0PP0003-YOS
Zoro # G903761463
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Pet Company
- MFR # 0PP0003-YOS
- Zoro # G903761463
- UPC # 830000025389
- Country of Origin China
- Category Pet Beds
Description
Carolina Pet Pendleton National Park Yosemite Pet Bed The Carolina Pet Pendleton National Park Yosemite Pet Bed is a great combination of style and comfort. It is made of soft polyester polar fleece back with durable cotton canvas. High-loft polyester fill makes it a perfect place for your pet to curl up. It is also very stylish, featuring iconic National Park stripes. The removable cover can be machine washed. Features: For all pets Soft polyester polar fleece and durable cotton canvas High-loft polyester fill Removable cover to machine wash Item Specifications: Color: Light Blue with Yosemite Stripes Sizes: Small: 28"L x 20"W x 4"H Medium: 36"L x 27"W x 4"H Large: 40"L x 32"W x 4"H XLarge: 48"L x 36"W x 4"H
Features- Contrast cording on top and bottom seam
- Zippered Removable Cover
- Machine washable
- 100% Polyester Memory Fiber high loft fill made from recycled soda bottles
- Polar fleece with 8 oz cotton reverse
- Color: Yosemite
- Size: Large
- Fit Guide: 70 to 100 lbs
- Dimension: 4" H x 40" W x 32" D
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Big Wheel Agriculture Cart, 300-lb Capacity, 32.75w x 58d x 28.25h, Black (FG564200BLA)
- XPOSE SAFETY 10 ft x 10 ft 5 mil Tarp, Blue, Polyethylene (BT-1010-X)
- BRUNSWICK BILLIARDS Shuffleboard Wax (SB-BOARDWAX-01)
- MTD Cylinder Head Gasket (951-14431)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 30x20.5x4, Brown (570736QWY)
- PET ADOBE Pet Adobe Cozy Cave Enclosed Cube Pet Bed - Dark Coffee (625655KYE)
- EZEE VISIT PET VET MAT Ezee Visit Pet Vet Mat PVM002 Pet vet Mat - Scale (PVM002)
- MAJESTIC PET Athens Navy Small Round Dog Bed (78899550702)
- Carolina Pet Company Pet Beds