Carolina Pet 0PP0003-ROC Pendleton Pet National Park Pet Bed - Rocky Mountain; Large
Mfr # 0PP0003-ROC
Zoro # G403761536
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Pet Company
- MFR # 0PP0003-ROC
- Zoro # G403761536
- UPC # 830000025303
- Country of Origin China
- Category Pet Beds
Description
The Pendleton Pet Collection has been designed and crafted to the finest quality for the ultimate in comfort and support. The vibrant color and rich history of a timeless Pendleton blanket can now be enjoyed by our dedicated and loyal pet companions. Inspired by vintage Pendleton Woolen Mills patterns, this collection takes us on a journey of the beautiful landscapes of our great National Parks enjoyed by millions over the years. Each bed is embellished with a beautiful woven label of the National Park it represents. Machine washable fabrics and zippered removable covers makes them easy to care for. Plush 320 GSM non-pill polar fleece with diamond quilted cotton canvas reverse. Contrast cording on top and bottom seam. Filled with 100% polyester MemoryFiber made from recycled soda bottles. Unique channel chambered liners, eliminates fiber from shifting and maintains the plush loft that elevates pets off cold floors to keep them happy and healthy.
Features- Contrast cording on top and bottom seam
- Zippered Removable Cover
- Machine washable
- 100% Polyester Memory Fiber high loft fill made from recycled soda bottles
- Polar fleece with 8 oz cotton reverse
- Color: Rocky Mountain
- Size: Large
- Fit Guide: 70 to 100 lbs
- Dimension: 4" H x 40" W x 32" D
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Diecast, Left Hand RV Window Slant Sill Operator Single Pack (R 7020)
- CHILL-ITS BY ERGODYNE Clear Rechargeable Phase Change Ice Pack (6283)
- COWPOTS CowPots #4 Square Pot - 90 pots (#4 Sq (90))
- CATCHMASTER 288I Insect Trap & Monitor (288I)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- PETPURIFIERS Kitty Play Pet Cat House; Khaki & Brown - One Size (PE958829)
- PET ADOBE Pet Adobe 3 inch Foam Pet Bed-35x44 inches-Clay (521715MDG)
- TEDCO TOYS Tedco Toys 80953 Pet Tornado (80953)
- AEROMARK Aeromark M01CZH-L Armarkat Pet Bed Mat-Pink 35 x 22 x 3 (M01CZH-L)
- Carolina Pet Company Pet Beds