Shop All Pet Beds
Carolina Pet Company
Carolina Pet 0PP0002-CRA Pendleton Pet National Park Pet Bed - Crater Lake; Medium
Mfr # 0PP0002-CRA
Zoro # G403761376
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolina Pet Company
- MFR # 0PP0002-CRA
- Zoro # G403761376
- UPC # 830000025099
- Country of Origin China
- Category Pet Beds
Description
This product has been designed and crafted to the finest quality for the ultimate in comfort and support. Machine washable fabrics and zippered removable covers make them easy to care for. Plush 320 GSM non-pill polar fleece with diamond quilted cotton canvas reverse. Contrast cording on top and bottom seam. Filled with 100% polyester memory fiber made from recycled soda bottles. Unique channel chambered liners eliminates fiber from shifting and maintains the plush loft that elevates pets off cold floors to keep them happy and healthy.
Features- Contrast cording on top and bottom seam
- Zippered Removable Cover
- Machine washable
- 100% Polyester Memory Fiber high loft fill made from recycled soda bottles
- Polar fleece with 8 oz cotton reverse
- Color: Crater Lake
- Size: Medium
- Fit Guide: 35 to 70 lbs
- Dimension: 4" H x 36" W x 27" D
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFIT GoPed Multifunctional Pedometer (GF-GOPED)
- ITW GLOBAL BRANDS 26x2125Slime Bike Tube (30045)
- ILC Replacement For CLUB CAR 104023501 (104023501)
- MTD Puck-Brake (761-04060)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- THE REFINED FELINE The Refined Feline METROCONDO-BK-BK Metropolitan Cat Condo (METROCONDO-BK-BK)
- PET ADOBE Pet Adobe Cozy Cave Enclosed Cube Pet Bed - Light Coffee (683765JAT)
- MILLER MFG Heated Mat Extra Small (2416)
- PET ADOBE Waterproof Memory Foam Pet Bed for Indoor/Outdoor Water Resistant and Washable Cover 36” x 27” Brown (898638XUA)
- Carolina Pet Company Pet Beds