Shop All Pet Beds
Carolina Pet Company
Carolina Pet 0PP0001-YAK-HTGRN Pendleton Pet Yakima Camp Pet Bed - Yakima Camp Green; Small
Mfr # 0PP0001-YAK-HTGRN
Zoro # G903761432
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolina Pet Company
- MFR # 0PP0001-YAK-HTGRN
- Zoro # G903761432
- UPC # 830000027147
- Country of Origin China
- Category Pet Beds
Description
Pup snores away on her own Carolina Pet Company Pendleton Yakima Camp Heather Green Pet Bed. Cozy and rustic, the design is inspired by striped camp blankets used by early sheepherders in the untamed Pacific Northwest. Crafted of ultra-soft non-shearing berber with a faux suede reverse and plumped up with high loft fill from recycled soda bottles, it's a luxurious doggy crash pad.
Features- High-loft polyester fill
- Remove cover to machine wash
- Polar fleece with 8 oz cotton reverse
- Color: Yakima Camp Green
- Size: Small
- Fit Guide: Up to 35 lbs
- Dimension: 4" H x 28" W x 20" D
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Hose Reel Flat W/1Nzl 1Ma 50Ft (YP1121)
- SCOTWOOD INDUSTRIES Road Runner Ice Melter, Pellet, White, 20 lb Bag (20B-RR)
- HYDROFARM Precision Pruner and Scissor S (HGPSHARP)
- WORX MakerX ZipSnip Rotary Cutter Replacement Blades, 2PK (WA7256)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- PET ADOBE Pet Adobe 3 inch Foam Pet Bed-25.5x19 inches-Forest (879050QLM)
- PETEDGE Petedge ZW260 30 50 Sherpa Crate Bed 29.75 x 18.75 In Lavender (ZW260 30 50)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 36x27x4, Gray (855617JKI)
- MAJESTIC PET 28x35 Medium Super Value Pet Bed- Black (788995653509)
- Carolina Pet Company Pet Beds