Shop All Pet Beds
Carolina Pet Company
Carolina Pet 019460 F Classic Canvas Orthopedic Foam Bolster Bed with Contrast Cording - Barn Red with Khaki Cord; Medium
Mfr # 019460 F
Zoro # G503761061
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Pet Company
- MFR # 019460 F
- Zoro # G503761061
- UPC # 830000050251
- Country of Origin China
- Category Pet Beds
Description
100% polyester canvas with contrast cording is sure to complement any room. Removable zippered cover is machine washable. 100% polyester high loft fill keeps pets off cold floors for added comfort and relief on joints.
Features- Classic Canvas Orthopedic Foam Bolster Bed with Contrast Cording
- Machine Washable, Removable Cover
- Color: Barn Red with Khaki Cord
- Size: Medium
- Type: Orthopedic Foam
- Dimension: 10.5" H x 36" W x 27" D
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Wand-Adjustable (188792AGS)
- AMDRO Quick Kill Insect Killer Liquid Concentrate 32 oz (100522991)
- ZORO SELECT 12 x 16 ft Standard Duty 10 Mil Tarp, Black, Polyethylene (5WUA7)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-30X50)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- AEROMARK Aeromark C07CCS-MH Armarkat Pet Bed Cat Bed 16 x 16 x 14 - Orange & Beige (C07CCS/MH)
- PET ADOBE Indoor Cat Pet Bed Cave with Removable Cushion Pad for Cats/Small Animals | Tan/White Animal Print (728420YHZ)
- AMERICAN WOOD FIBERS American Wood Fibers BEDDING PELLETS 40 lbs. Pine Pellets Bedding (137385)
- MIDWEST METAL PRODUCTS Curious Cube Cat Bed - Mushroom (MW02306)
- Carolina Pet Company Pet Beds