Shop All Pet Beds
Carolina Pet Company
Carolina Pet 015630 Faux Gusset Jamison Pet Bed - Red Stripe; Large
Mfr # 15630
Zoro # G803761198
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolina Pet Company
- MFR # 15630
- Zoro # G803761198
- UPC # 830000052224
- Country of Origin China
- Category Pet Beds
Description
Indoor/Outdoor Bed is 100% polyester, cover, fill and thread, to allow water to run through and dry quickly. Material resists mold and mildew. Protective UV coat helps minimize fading. Hose down to clean. Can be used indoors, too. Fashionable "Cabana stripes add color and charm on the deck, around the pool or on the patio.
Features- Reverse to evenly distribute use and wear
- An ideal second bed for the lake house or cabin
- Cover is imported
- Bed is machine washable
- Color: Red Stripe
- Size: Large
- Dimension: 4" H x 48" W x 36" D
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 8 ft x 10 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0810)
- VIKAN Water Nozzle, 351 psi, 5-1/2In, White (93245)
- BE PRESSURE SUPPLY Gutter Cleaner Attachment - 1/4" Plug Inlet (85.400.007)
- BOND Bamboo TeePee Trellis (TP60)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- PET ADOBE Pet Bed Egg Crate with 100-percent Memory Foam Orthopedic Cushion Water-Resistant 37 x 24 x 4 (164960HXX)
- PET ADOBE Pet Adobe Waterproof Dog Crate Pet Bed 38.75x25-Navy (877569LAL)
- MILLER MFG Heated Pet Bed LARGE (3568-L)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 27x43 (APCLPD0127)
- Carolina Pet Company Pet Beds