Shop All Pet Beds
Carolina Pet Company
Carolina Pet 015370 Ortho Sleeper Comfort Couch with Removable Cushion - Chocolate; Large
Mfr # 15370
Zoro # G003761301
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Pet Company
- MFR # 15370
- Zoro # G003761301
- UPC # 830000052057
- Country of Origin China
- Category Pet Beds
Description
Just like humans, older dogs can have weaker muscles and joints. The Caramel Ortho Sleeper Comfort Couch provides much needed extra comfort for our old furry friends. Pet Carolina Company comes back with an updated design of their Ortho Sleeper Comfort Couches with tufted reversible cushion for two beds in one. Velvet microfiber fabric. Orthopedic foam base for comfort and relief on joints. Zippered cover is removable for easy machine washing. Bolsters and cushion have our 100% polyester high loft fill for added comfort.
Features- Bed specially designed for older pets
- Zippered cover removes easily for machine washing
- Made with medical grade orthopedic foam
- Plush sherpa sleep surface adds extra warmth and comfort
- Color: Chocolate
- Size: Large
- Type: Ortho
- Dimension: 11" H x 69" W x 48" D
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL + HOWELL Nail Trmr Paw Perfect (2337)
- DIGGERS Dog Toy Fleece Bone (A08807)
- KOHLER Module Ignition (Cdi Fixed) (20 584 03-S)
- MAURITZON 5 ft 9 in x 7 ft 9 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0608)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- ARF PETS Dog Self Cooling Bed Pet Bed – Foam Based Bolster Bed for Extra Comfort, 26" x 40" (APCLBL)
- THE REFINED FELINE The Refined Feline METROCONDO-BK-BK Metropolitan Cat Condo (METROCONDO-BK-BK)
- MAJESTIC PET 52 in. Black Suede Bagel Dog Bed (78899567507)
- PETPRIDE C15HHL-MH Armarkat Pet Bed Cat Bed 22 x 10 x 14 - Sage Green & Beige (PE8291)
- Carolina Pet Company Pet Beds