Shop All Pet Beds
Carolina Pet Company
Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large
Mfr # 15270
Zoro # G903761302
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Pet Company
- MFR # 15270
- Zoro # G903761302
- UPC # 830000051975
- Country of Origin China
- Category Pet Beds
Description
To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.
Features- Sherpa Puff Ball Pet Bed
- Color: Natural
- Size: Large
- Diameter: 32"
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Hedge Clipper Attachment, 50in, 20in Blade (99944200486)
- LOGO BRANDS LA Rams Big Boy Chair (629-11)
- BRIGGS & STRATTON Carburator Overhaul Kit (796612)
- ZORO SELECT 100 ft L Heavy Duty Contractor Water Hose, 5/8 in Inside Dia, Red, PVC (CSNCG58100)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- MAJESTIC PET Orange Aruba Small Orthopedic Memory Foam Rectangle Dog Bed (78899551242)
- K&H PET PRODUCTS Pet Bed Warmer Extra Large Gray 15.5 (KH4102)
- LOVING PETS Assorted Bella Fashion Mats (842982075696)
- ALACER/ITALY POMBIDA Mid-West Metal Products 48x30 Quiet Time Synthetic Fur Bed - Cinnamon (MW00511)
- PETPRIDE C15HHL-MH Armarkat Pet Bed Cat Bed 22 x 10 x 14 - Sage Green & Beige (PE8291)
- Carolina Pet Company Pet Beds