Shop All Pet Beds
Carolina Pet Company
Carolina Pet 014720 Faux Suede & Tipped Berber Round Poly Fill Comfy Cup Bed - Sage; Large
Mfr # 14720
Zoro # G503761276
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Pet Company
- MFR # 14720
- Zoro # G503761276
- UPC # 830000051906
- Country of Origin China
- Category Pet Beds
Description
An interpretation of a popular fashion accessory with faux suede and Berber fleece exposed seams. Faux suede cover looks good and feels great. Over-filled to provide the ultimate in comfort and support. Rich, deep-pile Berber fleece sleep deck wraps over the top and outlines the seams. 100% hi-loft recycled polyester fill holds shape and resists compression while allowing the pet to "nest .
Features- Cover is 100% polyester and berber fleece is acrylic
- Larger sizes require either front load or commercial washing machines
- Cover is imported
- Removable cover is machine washable
- Color: Sage
- Size: Large
- Shape: Round
- Type: Poly Fill
- Dimension: 6" H x 42" W x 36" D
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PET ADOBE Pet Adobe Orthopedic Memory Foam Pet Bed - XL (890293VXM)
- FIMCO Strainers, PK2 (7771592)
- HI-RUN Hi-Run Stud 24 PSI 4.1" x 3.5-4" 4-Ply Tire and Wheel (CT1010)
- A & I PRODUCTS Belt, Forward 18" x4" x0.5" (A-133035)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 44.5x35x4.75, Gray (229022SBE)
- ARF PETS Dog Self Cooling Bed Pet Bed – Foam Based Bolster Bed for Extra Comfort, 22" x 35" (APCLBM)
- MAJESTIC PET Black Links Large Orthopedic Memory Foam Rectangle Dog Bed (78899551633)
- ARF PETS Microwavable Pet Heating Pad, Self Warming Cat Mat, Cozy Cover- Cushion is Included (APMICWRM)
- Carolina Pet Company Pet Beds