Shop All Pet Beds
Carolina Pet Company
Carolina Pet 014710 Faux Suede & Tipped Berber Round Poly Fill Comfy Cup Bed - Chocolate; Large
Mfr # 14710
Zoro # G903761326
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Pet Company
- MFR # 14710
- Zoro # G903761326
- UPC # 830000051876
- Country of Origin China
- Category Pet Beds
Description
An interpretation of a popular fashion accessory with faux suede and Berber fleece exposed seams. Faux suede cover looks good and feels great. Over-filled to provide the ultimate in comfort and support. Rich, deep-pile Berber fleece sleep deck wraps over the top and outlines the seams. 100% hi-loft recycled polyester fill holds shape and resists compression while allowing the pet to "nest .
Features- Cover is 100% polyester and berber fleece is acrylic
- Larger sizes require either front load or commercial washing machines
- Cover is imported
- Removable cover is machine washable
- Color: Chocolate
- Size: Large
- Shape: Round
- Type: Poly Fill
- Dimension: 6" H x 42" W x 36" D
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATCHMASTER 24GRB Glue Board (I512828)
- AFTERMARKET Brush Spring (811453)
- JT EATON Top Loader Bait Station (902)
- AMES 36 UHMW Snow Pusher (1663600)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- SLUMBER PET Slumber Pet ZW3422 36 83 36 x 23 in. Toughstructable Dog Bed; Red - Medium (ZW3422 36 83)
- MAJESTIC PET Sage Chevron Large Orthopedic Memory Foam Rectangle Dog Bed (78899551624)
- PETPURIFIERS Medium Eco-Paw Reversible Pet Bed - Brown and Cocao (PE471807)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 24.5”x18.5”x7” for Dogs and Small Pets | Indoor/Outdoor (665155LJT)
- Carolina Pet Company Pet Beds