Shop All Pet Beds
Carolina Pet Company
Carolina Pet 014700 Faux Suede & Tipped Berber Round Poly Fill Comfy Cup Bed - Saddle; Large
Mfr # 14700
Zoro # G503761092
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Pet Company
- MFR # 14700
- Zoro # G503761092
- UPC # 830000051845
- Country of Origin China
- Category Pet Beds
Description
An interpretation of a popular fashion accessory with faux suede and Berber fleece exposed seams. Faux suede cover looks good and feels great. Over-filled to provide the ultimate in comfort and support. Rich, deep-pile Berber fleece sleep deck wraps over the top and outlines the seams. 100% hi-loft recycled polyester fill holds shape and resists compression while allowing the pet to "nest .
Features- Cover is 100% polyester and berber fleece is acrylic
- Larger sizes require either front load or commercial washing machines
- Cover is imported
- Removable cover is machine washable
- Color: Saddle
- Size: Large
- Shape: Round
- Type: Poly Fill
- Dimension: 6" H x 42" W x 36" D
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Instant Shelter Sidewall, 10 Ft., Straight (SW3RB10SLGY)
- BRIGGS & STRATTON Tank-Fuel (591947)
- JACKS IMPORTS Grabbing Boots LARGE (T5240-L)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 3'x5' (204022)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- PET ADOBE Pet Adobe Orthopedic Memory Foam Pet Bed - XL (890293VXM)
- PETEDGE Petedge ZW260 30 50 Sherpa Crate Bed 29.75 x 18.75 In Lavender (ZW260 30 50)
- PET ADOBE Waterproof Memory Foam Pet Bed for Indoor/Outdoor Water Resistant and Washable Cover 30” x 21” Brown (491095HTG)
- AEROMARK Aeromark C15HHL-MH Armarkat Pet Bed Cat Bed 22 x 10 x 14 - Sage Green & Beige (C15HHL/MH)
- Carolina Pet Company Pet Beds