Shop All Pet Beds
Carolina Pet Company
Carolina Pet 014700 F Faux Suede & Tipped Berber Round Orthopedic Foam Comfy Cup Bed - Saddle; Large
Mfr # 014700 F
Zoro # G003761325
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Pet Company
- MFR # 014700 F
- Zoro # G003761325
- UPC # 830000051852
- Country of Origin China
- Category Pet Beds
Description
An interpretation of a popular fashion accessory with faux suede and Berber fleece exposed seams. Faux suede cover looks good and feels great. Over-filled to provide the ultimate in comfort and support. Rich, deep-pile Berber fleece sleep deck wraps over the top and outlines the seams. 100% hi-loft recycled polyester fill holds shape and resists compression while allowing the pet to "nest .
Features- Cover is 100% polyester and berber fleece is acrylic
- Larger sizes require either front load or commercial washing machines
- Cover is imported
- Removable cover is machine washable
- Color: Saddle
- Size: Large
- Shape: Round
- Type: Orthopedic Foam
- Dimension: 6" H x 42" W x 36" D
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA GT- 4 GARDEN TONE 4LB BAG (GT4)
- FULTON Fulton 48PWR-CL Battery Operated Portable Stern Light - 'C' Clamp Mount (48PWR-CL)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 8lb, Green (PRM8)
- KOHLER Screw Flg M8X1 25X80 (M-851080-S)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- PETEDGE Sherpa Crate Bed 29.75 x 18.75 In Baby Pink (ZW260 30 76)
- PETEDGE Petedge ZW260 24 50 Sherpa Crate Bed 23.75 x 16.75 In Lavender (ZW260 24 50)
- PET ADOBE Pet Adobe Orthopedic Memory Foam 26x19 Pet Bed, Tan (704657GRC)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 44.5x35x4.75, Gray (229022SBE)
- Carolina Pet Company Pet Beds