Shop All Pet Beds
Carolina Pet Company
Carolina Pet 014500 Faux Suede & Tipped Berber Round Poly Fill Comfy Cup Bed - Saddle; Small
Mfr # 14500
Zoro # G103761072
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Pet Company
- MFR # 14500
- Zoro # G103761072
- UPC # 830000051609
- Country of Origin China
- Category Pet Beds
Description
An interpretation of a popular fashion accessory with faux suede and Berber fleece exposed seams. Faux suede cover looks good and feels great. Over-filled to provide the ultimate in comfort and support. Rich, deep-pile Berber fleece sleep deck wraps over the top and outlines the seams. 100% hi-loft recycled polyester fill holds shape and resists compression while allowing the pet to "nest .
Features- Cover is 100% polyester and berber fleece is acrylic
- Larger sizes require either front load or commercial washing machines
- Cover is imported
- Removable cover is machine washable
- Color: Saddle
- Size: Small
- Shape: Round
- Type: Poly Fill
- Dimension: 6" H x 27" W x 24" D
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Bird Net Mounting Clip, 4 lb., PK250 (MTG-CASE)
- PARACLIPSE Paraclipse 72319 Replacement Cartridges For Fly Patrol - 6 Pack (72319)
- ROGUE TOOLS 5-1/2" Three-Sided Hoe (55H)
- MIDLAND METAL High Pressure Boom Swivel, 90 deg, 38 Male Inlet, 38 Female Outlet, 5000 psi Pressure, 300 deg F (DX60092)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- NEW AGE PET New Age Pet EHLB00102 Litter Loo Litter Box Espresso (EHLB00102)
- PETPRIDE C15HHL-MH Armarkat Pet Bed Cat Bed 22 x 10 x 14 - Sage Green & Beige (PE8291)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 27x43 (APCLPD0127)
- PET PALS Pet Pals ZW941 41 41 Slumber Pet Plush Mat XXlg 41x27 In Gray (ZW941 41 41)
- Carolina Pet Company Pet Beds