Shop All Pet Beds
Carolina Pet Company
Carolina Pet 013440 Solid Shebang Rectangle Pet Bed - Blue; Large
Mfr # 13440
Zoro # G003761110
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolina Pet Company
- MFR # 13440
- Zoro # G003761110
- UPC # 830000051371
- Country of Origin China
- Category Pet Beds
Description
Indoor/Outdoor Shebang Dog Bed Create a comfy spot for your dog on the deck or in the living room with the Indoor/Outdoor Shebang Dog Bed, a cushion-style bed that can stand up to rough weather or rougher play. This 100% polyester bed is incredibly easy to clean; simply hose it off or throw it in the washing machine. It's perfect for older incontinent pets or playful pups that like to roll around in the mud.
Features- Indoor or outdoor use
- Machine washable
- Uv protection to prevent fading
- Color: Blue
- Size: Large
- Shape: Rectangle
- Type: Solid
- Dimension: 4" H x 54" W x 44" D
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-18X24)
- STENS Medium-Lift Blade Fits Simplicity 1704100Asm 345-231 (345-231)
- AP PRODUCTS AP Products 016-02-194 Bulb #194 (016-02-194)
- TOMCAT Animal Repellent Spray For Rodents 14 oz (0368306)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- THE REFINED FELINE The Refined Feline LOT-BRAN-WH Lotus Branch Cat Shelf; White (LOT-BRAN-WH)
- MAJESTIC PET 28x35 Medium Super Value Pet Bed- Green (788995653530)
- DMI DMI 555-8071-0122 DMI Ortho Bed Wedge; 6" x 20" x 24" (555-8071-0122)
- PAWSMARK Water-Resistant Rectangular Oxford Ped Bed for Cats and Dogs (QI003703)
- Carolina Pet Company Pet Beds