Shop All Pet Beds
Carolina Pet Company
Carolina Pet 011210 Ortho Sleeper Bolster Bed - Sage; Medium
Mfr # 11210
Zoro # G803761112
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Pet Company
- MFR # 11210
- Zoro # G803761112
- UPC # 830000050466
- Country of Origin China
- Category Pet Beds
Description
For the older pet who needs a little more support and comfort. 4 inches of medical grade orthopedic foam relieves pressure on joints. Velvet microfiber bolster with plush Sherpa sleep surface for added warmth and comfort. 100% high loft polyester fill in bolster. Zippered cover removes easily for machine washing.
Features- Ortho Sleeper Bolster Bed
- Color: Sage
- Size: Medium
- Type: Ortho
- Dimension: 12" H x 42" W x 42" D
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA PRODUCTSRP-IMPORT GT 12 WHT Hang Basket (88501GT)
- STENS Fuel Cap For Stihl Oem : 0000 350 0514 125-772 (125-772)
- MUTUAL INDUSTRIES Misf 1855 36” X 100’ Fabric Only (1855-33-36)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-20X20)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- CAROLINA PET COMPANY Carolina Pet 01097 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - Charcoal (1097)
- PET ADOBE Orthopedic Sherpa Top Pet Bed with Memory Foam and Removable Cover 20x15x4 Gray by Pet Adobe (853846MXC)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 48”x35.5”x9” for Dogs and Small Pets | Indoor/Outdoor (Gray) (532169MPL)
- PET ADOBE Waterproof Memory Foam Pet Bed for Indoor/Outdoor Water Resistant and Washable Cover 36” x 27” Brown (898638XUA)
- AEROMARK Aeromark C02NZS-MB Armarkat Pet Bed Cat Bed 20 x 20 x 8 - Brown & Ivory (C02NZS/MB)
- Carolina Pet Company Pet Beds