Shop All File Folders
This Product is Discontinued
Carolina Pad
Noted Neutrals Glossy 10-Pocket Portfolio Folder, 11 x 8.5, Assorted (Discontinued)
Mfr # 93005
Zoro # G008997521
This Product is Discontinued
Key Features
- Color Assorted
- Material Polypropylene
- Size 11 x 8.5 in
- Inside Pockets One Back; Eight Center; One Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Pad
- MFR # 93005
- Zoro # G008997521
- UPC # 79784930056
- Country of Origin Viet Nam
- Category File Folders
Dimensions
Size | 11 x 8.5 in |
Details
Item | Pocket Folders |
Color | Assorted |
Material | Polypropylene |
Inside Pockets | One Back; Eight Center; One Front |
Description
Features 10 pockets that hold items securely. The twin wire insures that everything stays together and in place. The Carolina Pad Noted Neutrals 10 Pocket Organizer is the perfect tool for keeping your letter-sized or smaller papers organized with style and function.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.