Shop All Mops
Carolina Mop Manufacturing
Carolina Mop Manufacturing 8012-M 10 oz Cotton Deck Mop with Metal Handle
Mfr # 8012-M
Zoro # G103900709
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Mop Manufacturing
- MFR # 8012-M
- Zoro # G103900709
- UPC # 72972801213
- Country of Origin China
- Category Mops
Description
10 oz. Pride Cotton 4-Ply Deck Mop with metal handle. Strong wire-bound construction that can stand up to heavy duty mopping jobs. A cushion of yarn is constructed the the end to prevent scratching floors. Mophead wrapped in poly sleeve.
Features- 10 oz Pride Cotton 4-Ply Deck Mop
- Metal handle
- Strong wire-bound construction
- Cushioned for no-scratch floors
- Capacity: 10 oz
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1460mm Color Coded Handle, 1 in Dia, White, Aluminum (29595)
- POOL BREEZE Liquid Phosphate Remover 32 oz (88486)
- DRILLBRUSH Cleaning Supplies - Outdoor - Garden - Patio - Deck Brush - Mini (R-S-2M-QC-DB)
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D95224978)
- CAROLINA MOP MANUFACTURING Carolina Mop Manufacturing 9083 5 x 24 in. Loop-End Launderable Dust Mop Head (9083)
- SWIFFER Refill Mopping Pads, White, Synthetic, PK4 (08443)
- HTI #24 Mop Head (Requires Handle) (N24PB)
- QUICKIE Quickie Mfg 72036M-4 Wipeout Twist Mop (207517)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon, 16W212 (16W212)
- RUBBERMAID COMMERCIAL Wet Room Pad, BlueBlue Trim (FGQ41000BL00)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, FGF51800BL00 (FGF51800BL00)
- Carolina Mop Manufacturing Mops