Shop All General Purpose Gloves
Carolina Glove
Flame Retardant Terry Glove, 12PK
Mfr # F724CGJ
Zoro # G708108944
product price: $42.79
/pk 12, $3.57/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Construction Cut N Sew
- Coating Coverage No Coating
- Glove Style Hand Specific
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Glove
- MFR # F724CGJ
- Zoro # G708108944
- Country of Origin United States
- Category General Purpose Gloves
Details
Item | Textile Gloves |
Palm Construction | Cut N Sew |
Coating Coverage | No Coating |
Glove Style | Hand Specific |
Description
Heavy weight, Fire retardant terry cloth glove Cut and sewn, loops out Gauntlet cuff
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0027-ND_10X7 (LCU4-0027-ND_10X7)
- FIBRE-METAL BY HONEYWELL Reusable Sweatband, SuperEight, Soft Cotton Jersey, Attaches To Hard Hat Suspension (FM69)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (2141)
- ZORO SELECT Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25 (3XCA3)
- CAROLINA GLOVE Carolina ExtraHeavy Weight Terrycloth Gloves, 12PK (G932R-LINED)
- CAROLINA GLOVE Carolina Kv73257325 100% Kevlar Seamless Terrycloth Gloves, Men Fits Lg (KV73257325WL)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7130)
- MIDWEST QUALITY GLOVES MED Ladies Suede Gloves (2911M2-M)
- MCR SAFETY 2 Ply Loop In Kevlar Nitrile B, PK12 (9470K)
- SOTERIA GLOVE Leather Double Palm Safety Cuff Gloves, Size: L, 12 Pairs/PK (1242/L)
- MCR SAFETY Heavy Weight Cotton Poly Gray He, S, PK12 (9507SMH)
- Carolina Glove General Purpose Gloves