Shop All Cut-Resistant Gloves
Carolina Glove
Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR
Mfr # KV28S
Zoro # G5731916
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size S
- Color Yellow
- Glove Coating Material Uncoated
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolina Glove
- MFR # KV28S
- Zoro # G5731916
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A3 |
Color | Yellow |
Glove Coating Material | Uncoated |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Uncoated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-430-WT-CL)
- ANSELL Lab Jacket, XL, Blue, Nomex(R) (66-670)
- BULLARD Headband, For Mfr. No. 20TJN, 20TICN (20TG)
- HONEYWELL NORTH Full Facepiece Respirator, 7600 Series, Includes Speaking Diaphragm, Medium/Large (Z760008A)
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, XL, 1 PR (30YP41)
- ARMOR GUYS Cut-Resistant Glove, ANSI A3, L, PK12 (00-830-L)
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR (9009-XL (10))
- PYRAMEX Sandy Nitrile Gloves, 13G HPPE Liner, A5 Cut TPR, Size L, PR (GL609CL)
- HONEYWELL Cut-Resistant Gloves, XL, 18 Gauge, A1, PR (21-1518B/10XL)
- TENACTIV Cut-Resistant Gloves, PR, 2XL, Orange (STXPNRVB-11)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, M, 1 PR (333372)
- Carolina Glove Gloves & Hand Protection