Shop All Cut-Resistant Gloves
Carolina Glove
Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR
Mfr # KV28L
Zoro # G5731819
product price: $10.79
/pr
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- ANSI/ISEA Cut Level A3
- Glove Coating Material Uncoated
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Glove
- MFR # KV28L
- Zoro # G5731819
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Uncoated |
Color | Yellow |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Uncoated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE ANSI A4 Nitrile Coated CR Gloves 12-Pair, Green, Size XL (7042-12PR)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 0 to 9, 450 Total, 10PK (PWM-0-9)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Green w/Black (NRB-GREEN)
- BRADY Blank Tag, Polyester, Orange, 3in.H, PK25 (102008)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, XS, 1 PR (2020-XS (6))
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 12PK (34-8743/M)
- YOUNGSTOWN Youngstown General Utility with Kevlar Gloves (05-3080-70-L)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 12PK (16-530/S)
- CONDOR Cut-Resistant Gloves, Nitrile, L/9, PR (61CV46)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XL, 1 PR (1070-XXL (11))
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, M, 1 PR (333372)
- Carolina Glove Cut-Resistant Gloves