Shop All Heat Resistant Gloves
Carolina Glove
Carolina Kevlar Jersey Reversible Work Gloves with Cotton Knit Wrist
Mfr # KV-62104
Zoro # G307467176
product price: $24.99
/pr
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Men's (Fits Large)
- Material Cotton
- Color Yellow
- Coating Coverage None
- Cuff Knit Wrist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Glove
- MFR # KV-62104
- Zoro # G307467176
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | Men's (Fits Large) |
Details
Item | Textile Gloves |
Material | Cotton |
Color | Yellow |
Coating Coverage | None |
Cuff | Knit Wrist |
Palm Construction | Cut N Sew |
Description
Made from heatresistant 100 Kevlar jersey, Carolina KV62104 reversible Kevlar jersey work gloves are your allinone choice for comfort, strength, and versatility Put the strength of Kevlar to work for you with the comfort and flexibility you need for your toughest tasks Reversible gloves fit either hand, allowing you to grab 'n' go The cotton knit wrist ensures a snug fit, free from dirt and debris, perfect for long periods of wearing Kevlar jersey work gloves are available in men's sizes
- •100% Kevlar jersey
- •Cotton knit wrist
- •Heat-resistant
- •Reversible (will fit either hand)
- •Mens sizes available
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Gempler's Kneeling Pad (233904)
- SANITA INKWELL Women's Open Back Clog in Black Brush Blot, Size 8.5-9, PR (479656-002-40)
- IMPLUS FOOTCARE Shoe Deodorizer, Universal Size, Plastic (87021)
- 3M SCOTT Carry Case, For Use With SCBA (803278-01)
- CAROLINA GLOVE Heat Resistant Glove, Heavyweight, XL, PK12 (71325742-XL)
- TRANSFORMING TECHNOLOGIES Static Safe Hot Gloves 16" Small (FG3901)
- TRANSFORMING TECHNOLOGIES Static Safe Hot Gloves 16" Large (FG3903)
- CONDOR Heat Resist. Gloves, Ylw/Wht, L, Cotton, PR (2AK66)
- ANSELL ActivArmr Cut-Resistant, Arc Flash, FR Gloves, HRC 2, ANSI A4, Green/Black, Size Large, 1 Pair (80-813)
- IRONCLAD PERFORMANCE WEAR EA, Heat-Resistant Gloves (R-PYR-03-M)
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, X-Large (7015398)
- Carolina Glove Heat Resistant Gloves