Shop All Counter Height Stools
Carolina Cottage
Carolina Cottage TH-2416-SLVELM 24 in. Cormac Square Counter Stool; Silver & Elm - Set of 2
Mfr # TH-2416-SLVELM
Zoro # G703866184
original price:
$167.99
10% off
new price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Cottage
- MFR # TH-2416-SLVELM
- Zoro # G703866184
- UPC # 757973620659
- Country of Origin China
- Category Counter Height Stools
Description
Update the look of your bar or kitchen area with the Cormac Stool. Streamline and Chic the Cormac works beautifully in you modern loft, apartment or home. Solid steel construction gives the stools a sturdy footprint that holds the weight of average-sized users, while the solid wood seat is shaped for comfort while you eat breakfast or just hang out. With multiple finish to choice from, these stools will coordinate with most furnishings.
Features- Crafted from solid metal for strength
- Stools are stack-able so they can be stored in a small closet when not in use
- No assembled is required
- Solid Wood Seat
- Set of 2
- Color: Silver
- Material: Metal
- Seat Shape: Square
- Seat Shape: 12.25" x 24"
- Style: Industrial
- Assembly Required: No
- Finish: Rustic Prewter - Elm
- Features: Stackable
- Seat Material: Wood
- Stool Base: 4 Legs
- Stool Height: Counter (24- 27 in.)
- Seat Dimension:12.25" W x 12.25" D x 24" H
- Dimension: 16.15" D x 24" H x 16.15"W
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- ZORO SELECT Mini Blinds, 84" Lx 78" W, Vinyl/Metal (493P56)
- TRUE Spring, Bin Divider (830315)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Lava Red (24048)
- AMERIHOME Loft Orange 24" Metal Bar Stool, PK2 (BS24ORNG)
- SEATSOLUTIONS Atlantis 26 in. Counter Height Backless Barstool in Brushed Stainless Steel with White Faux Leather (SE727032)
- OFFICESOURCE Willow Collection Cafe Height Bistro Stool with Black Sled Base (06WI2JLSFGR)
- MANHATTAN COMFORT Holguin 37" Counter Stool with Tufted Back Buttons in Cream (CS004-CR)
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Black Vinyl Seat, 360 Swivel (C8C125BlkVinyl)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, White (S08-402)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Brnz Finish, Dark Cherry Oak Seat (X820)
- Carolina Cottage Counter Height Stools