Shop All Counter Height Stools
Carolina Cottage
Carolina Cottage TH-2416-RPWELM 24 in. Cormac Square Counter Stool; Rustic Pewter & Elm - Set of 2
Mfr # TH-2416-RPWELM
Zoro # G903866267
original price:
$159.99
8% off
new price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Cottage
- MFR # TH-2416-RPWELM
- Zoro # G903866267
- UPC # 757973620642
- Country of Origin China
- Category Counter Height Stools
Description
Update the look of your bar or kitchen area with the Cormac Stool. Streamline and Chic the Cormac works beautifully in you modern loft, apartment or home. Solid steel construction gives the stools a sturdy footprint that holds the weight of average-sized users, while the solid wood seat is shaped for comfort while you eat breakfast or just hang out. With multiple finish to choice from, these stools will coordinate with most furnishings.
Features- Crafted from solid metal for strength
- Stools are stack-able so they can be stored in a small closet when not in use
- No assembled is required
- Solid Wood Seat
- Set of 2
- Color: Gray
- Material: Metal
- Seat Shape: Square
- Seat Shape: 12.25" x 24"
- Style: Industrial
- Assembly Required: No
- Finish: Silver & Elm
- Features: Stackable
- Seat Material: Wood
- Stool Base: 4 Legs
- Stool Height: Counter (24- 27 in.)
- Seat Dimension:12.25" W x 12.25" D x 24" H
- Dimension: 16.15" D x 24" H x 16.15"W
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INROOM FURNITURE DESIGNS Inroom Furniture Designs 5108-BE Contemporary Bench - Blue; 18 x 39 x 19 in. (5108-BE)
- ACORN MFG Acorn RK1BQ 802 3 x 4 Inch Shutter Hinge (RK1BQ)
- CHILDCRAFT Straight Sided Coat Locker, 53-3/4 x 13 x 48 Inches (520707N)
- WESTCLOX Westclox 32189A 14 Commercial Round Wall Clock (4428579)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBL)
- HOMELEGANCE Balin Counter Height Chair (5716-24S2)
- AMERIHOME Loft Black 24" Metal Bar Stool, PK2 (BS24BLK)
- FLASH FURNITURE 2 Pack 24" High White Metal Counter Height Stool (2-CH-61200-24-WH-GG)
- MANHATTAN COMFORT Kingsley Counter Stool in Black and Dark Walnut (Set of 2) (2-CS005-BK)
- MADISON PARK Madison Park MP104-0556 Kobe Counter Stool; Blue (MP104-0556)
- LUMISOURCE Fran Counter Stool - Set of 2 PR (B26-FRAN VCR2)
- Carolina Cottage Counter Height Stools