Shop All Counter Height Stools
Carolina Cottage
Carolina Cottage TH-1001-30F BLK 30 in. Adeline Barstool - Black
Mfr # TH-1001-30F BLK
Zoro # G303689336
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Cottage
- MFR # TH-1001-30F BLK
- Zoro # G303689336
- UPC # 757973602914
- Country of Origin China
- Category Counter Height Stools
Description
The Adeline 30 Inch Bar Stool feature a sleek, modern design that works beautifully in lofts or industrial interiors. Get in a set of two, the stools feature open backs and tapered legs. The narrow profile creates a space-saving design.
Features- Metal design can stand up to everyday wear and tear
- Industrial style will instantly update the room
- Comes in black, making it a sophisticated choice
- Color: Black
- Material: Metal
- Assembly Required: Yes
- Backreat Height: Full
- Seat Shape: Square
- Stool Base: 4 Legs
- Style: Farmhouse,Industrial,Rustic
- Stool Height: Bar
- Seat Dimension: 12.25" W x 12.25" D x 30" H
- Dimension: 17" W x 46" H x 17" D
- Weight: 31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THESIS Thesis Ultra Plush Solid Blanket (00146)
- BAXTON STUDIO Alina Mid-Century Oak Finished Wood and Rattan 4-Drawer Accent Chest (162-10553)
- FLASH FURNITURE Stack Chair Dolly, Black, 22" H (HF-MUS-DOLLY-GG)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP237ES)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24 (CH-182020-T-24-DKGY-F-GG)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Antiqued Almond/Espresso (S12-102)
- SEATSOLUTIONS 26 in. Brigden Gray Faux Leather & Black Metal Swivel Counter Stool (SE2756931)
- AMERIHOME Loft Blue 24" Metal Bar Stool, PK4 (BS24BLUESET)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLWH)
- MANHATTAN COMFORT Fifth Avenue Faux Leather Counter Stool in Light Grey - Set of 2 (2-CS012-LG)
- Carolina Cottage Counter Height Stools