Shop All Accent Furniture and Storage
Carolina Chair & Table
Carolina Chair CL1348G-GLD Rayna Console Table with Shelves; Gold
Mfr # CL1348G-GLD
Zoro # G603850078
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Chair & Table
- MFR # CL1348G-GLD
- Zoro # G603850078
- UPC # 757973632348
- Country of Origin China
- Category Accent Furniture and Storage
Description
The Rayna console table features clean lines and sleek lines, Linear open frame in gold supports two clear tempered glass shelves. This console is both modern and timeless. This console is one of those forever pieces.
Features- Clear tempered glass top and shelves
- Modern elegant design
- Color: Gold
- Top Material: Glass
- Frame Material: Metal
- Shape: Rectangle
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Furniture Leg, 11 3/4 in (300 mm), Chrome, PK 4 (555300140)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (1110)
- BAXTON STUDIO Nox Dark Brown Ottoman (27-3190)
- FLASH FURNITURE Palimino LeatherSoft Recliner and Curved Ottoman (BT-7821-PALIMINO-GG)
- CAROLINA CHAIR & TABLE Carolina Chair CF3040CHETBK Brayden Console Table; Chestnut & Black (CF3040CHETBK)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood Media Console Table (AWBB1020)
- BAXTON STUDIO Coolidge Walnut Wood 8-Shelf Shoe Storage Cabinet (163-10395)
- ALATERRE FURNITURE Savannah Chairside Magazine End Table with Pull-out Shelf, Ivory with Natural Wood Top (ASVA25IVW)
- INTERNATIONAL CONCEPTS InternationalConcepts INTC610 30 in. Solid Wood Top Table - Turned Legs (K-3030-330T)
- ALATERRE FURNITURE Modesto 42"L Reclaimed Wood Coffee Table (AMSA1120)
- ALATERRE FURNITURE Brookside 52"W Wood with Concrete-Coating Console/Media Table (AWBS1470C)
- Carolina Chair & Table Accent Furniture and Storage