Carolina Chair 1624WBCHETBK Mason Adjustable Stool; Chestnut & Black
Mfr # 1624WBCHETBK
Zoro # G503873160
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Chair & Table
- MFR # 1624WBCHETBK
- Zoro # G503873160
- UPC # 757973600514
- Country of Origin China
- Category Counter Height Stools
Description
Caroline Chair offers the best range of furniture for your place. Our collection includes sectional Sofas, Folding Chairs, Desks and Stools. Our products come out in various designs and features which match your own requirements. You will find the perfect match for your decor from contemporary to ethnic and from modern to traditional furniture. Give your home an elegant touch with our products. This Adjustable Stool has a sleek and elegant curves and features low-rise back. The Seat Swivels to allow you to adjust the seat height from 24" - 30". Hand Forged Textured Black Finish, Powder Coated finish, Wood Seat is made of Solid Select Hardwood, low-rise curved back.
Features- Mason Adjustable Stool
- Color: Chestnut & Black
- Seat Dimension: 24 - 30" H x 16.75" W x 16.75" D
- Dimension: 40.5 x 46.5" H x 16.75" W x 19" L
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 16 Gauge Square Tubing Casters 4PK (76702)
- BIGGIES SCENES Window Well Scenes-Island Cove, 80 in wide x 40 in high (BG-WW-ICV-80)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Clear (KN61292V1)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Warm Bronze (01110171WB1)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool (ET-3534-24-DB-GG)
- FLASH FURNITURE 24" High Backless Copper Counter Height Stool (ET-BT3503-24-COP-GG)
- LUMISOURCE Duke Counter Stool in Black and Espresso Faux Leather, PK 2 (B26-DUKZ BK+E2)
- BAXTON STUDIO Caspia MidCentury Modern Walnut Brown Mahogany Wood and Natural Rattan Counter Stool (212-12812-ZORO)
- LUMISOURCE Fuji Counter Stool in Gold with White Faux Leather, PK 2 (B26-FUJI AU+W2)
- LUMISOURCE Folia Counter Stool in Walnut Wood and Teal Fabric, PK 2 (B26-FOLIAX WLTL2)
- HOLLAND BAR STOOL CO 25" Stationary Counter Stool, Black Wrinkle, Med Oak Seat (40025BWMedOak)
- Carolina Chair & Table Counter Height Stools