Shop All Welding Cable
Carol
Welding Cable, 2/0,250 ft., Black, EPDM
Mfr # 01773.35.01
Zoro # G0316136
original price:
$2,111.13
17% off
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,746.99
Free 30-Day Returns
Key Features
- Wire Size 2/0 AWG
- Length 250 ft
- Jacket Color Black
- Insulation Material EPDM Rubber
- Insulation Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carol
- MFR # 01773.35.01
- Zoro # G0316136
- UPC # 079407117734
- Country of Origin United States
- Category Welding Cable
Dimensions
Wire Size | 2/0 AWG |
Length | 250 ft |
Length - Wire and Cable | 250 ft. |
Nominal Outside Dia. | 0.62 in |
Wire Size (Wire and Cable) | 2/0 |
Wire Size - Wire and Cable | 2/0 |
Length (Wire and Cable) | 250 ft. |
Length (Straight Wireway) | 250 ft |
Details
Jacket Color | Black |
Insulation Material | EPDM Rubber |
Insulation Color | Black |
Max. Amps | 223 |
Wire and Cable Item | Welding Cable |
Wire Gauge | 2/0 |
Stranding | 1274 x 30 |
Conductor Material | Fully Annealed Stranded Bare Copper Class K |
Application | Power Supply Applications Not Exceeding 600 V AC, Secondary Voltage Resistance Welding Leads |
Max. Temp. | 221 Degrees F |
Insulation Material - Wire and Cable | CAROLPRENE(R) Premium-Grade 105 Degrees C EPDM Rubber |
Max. Voltage | 600 |
Item | Welding Cable |
Standards | RoHS Compliant |
Voltage | 600 V |
Description
Welding Cable, Wire Size 2/0 AWG, Insulation Material Carolprene(R) Premium-Grade EPDM Rubber, Jacket Color Black, Length 250 ft, Voltage 600 V, Stranding 1274 x 30, Nominal Outside Dia. 0.62 in, Conductor Material Fully Annealed Stranded Bare Copper Class K, Temp. Rating 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge Solid THHN Wire, 100 ft Length, Green, 0.102" Diameter, 600 Volts, Building Wire (14SLDGRETHHN100)
- HUBBELL 50A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL3777)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0B13)
- TRIPP LITE Outlet Strip, 20A, 6 Outlet, 15 ft, Gray (UL620-15)
- CAROL Welding Cable, 1AWG, 50ft, Black, Carolprene (00.80JO.17542)
- CAROL Welding Cable, 4/0,250 ft., Black, EPDM (01771.35.01)
- CAROL Welding Cable, 1/0,100ft, Black, Carolprene (00.00JO.17545)
- CAROL Welding Cable, 1 AWG, 250 ft., Black, EPDM (01775.35.01)
- CAROL Welding Cable, 1AWG, 100ft, Blck, Carolprene (00.00JO.17543)
- CAROL Cable, 2 CLS M WELD 600V-Org-250 RL (01766.35.04)
- WESTWARD Welding Cable, 2/0, 25 ft., Black, Rubber (19YE10)
- Carol Welding Cable