Shop All Welding Cable
Carol
Welding Cable, 2/0,100ft, Black, Carolprene
Mfr # 00.00JO.17546
Zoro # G2321627
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 2/0 AWG
- Length 100 ft
- Jacket Color Black
- Insulation Material Carolprene
- Max. Amps 223
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 00.00JO.17546
- Zoro # G2321627
- UPC # 094700609717
- Country of Origin United States
- Category Welding Cable
Dimensions
Wire Size | 2/0 AWG |
Length | 100 ft |
Length - Wire and Cable | 100 ft. |
Length (Wire and Cable) | 100 ft. |
Wire Size (Wire and Cable) | 2/0 |
Nominal Outside Dia. | 0.62 in |
Wire Size - Wire and Cable | 2/0 |
Length (Straight Wireway) | 100 ft |
Details
Jacket Color | Black |
Insulation Material | Carolprene |
Wire and Cable Item | Welding Cable |
Max. Amps | 223 |
Insulation Material - Wire and Cable | CAROLPRENE(R) Premium-Grade 105 Degrees C EPDM Rubber |
Standards | RoHS Compliant |
Application | Power Supply Applications Not Exceeding 600 V AC, Secondary Voltage Resistance Welding Leads |
Insulation Color | Black |
Stranding | 1274 x 30 |
Conductor Material | Fully Annealed Stranded Bare Copper Class K |
Wire Gauge | 2/0 |
Max. Voltage | 600 |
Item | Welding Cable |
Max. Temp. | 221 Degrees F |
Voltage | 600 V |
Description
Welding Cable, Wire Size 2/0 AWG, Insulation Material Carolprene(R) Premium-Grade EPDM Rubber, Jacket Color Black, Length 100 ft, Voltage 600 V, Stranding 1274 x 30, Nominal Outside Dia. 0.62 in, Conductor Material Fully Annealed Stranded Bare Copper Class K, Temp. Rating 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, w/ Digital LCD, 650VA, 1 USB, 8 Outlets, Black (TRPOMNI650LCD)
- WHEELOCK WBB-R-1-2T-1-2B Weather-Resistant Back Box - Red (WBB-R-1/2T-1/2B)
- DWYER INSTRUMENTS Mini Pressure Switch, 5 Wc Mini Pr Sw (MDS-0)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- CAROL Welding Cable, 1AWG, 50ft, Black, Carolprene (00.80JO.17542)
- CAROL Welding Cable, 1/0, 50ft., Black, Carolprene (00.00JO.17544)
- CAROL Welding Cable, 2/0,250 ft., Black, EPDM (01773.35.01)
- CAROL Welding Cable, 4/0,250 ft., Black, EPDM (01771.35.01)
- CAROL Welding Cable, 2AWG, 50ft, Black, Carolprene (00.80JO.17540)
- CAROL Welding Cable, 1 AWG, 250 ft., Black, EPDM (01775.35.01)
- WESTWARD Welding Cable, 3/0, 10 ft., Red, Rubber (19YE39)
- Carol Welding Cable