Shop All Welding Cable
Carol
Welding Cable, 1/0,100ft, Black, Carolprene
Mfr # 00.00JO.17545
Zoro # G2178346
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 1/0 AWG
- Jacket Color Black
- Insulation Material Carolprene
- Nominal Outside Dia. 0.56 in
- Insulation Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # 00.00JO.17545
- Zoro # G2178346
- Country of Origin United States
- Category Welding Cable
Dimensions
Wire Size | 1/0 AWG |
Length | 100 ft |
Nominal Outside Dia. | 0.56 in |
Wire Size (Wire and Cable) | 1/0 |
Wire Size - Wire and Cable | 1/0 |
Length (Wire and Cable) | 100 ft. |
Length - Wire and Cable | 100 ft. |
Length (Straight Wireway) | 100 ft |
Details
Jacket Color | Black |
Insulation Material | Carolprene |
Insulation Color | Black |
Application | Power Supply Applications Not Exceeding 600 V AC, Secondary Voltage Resistance Welding Leads |
Max. Amps | 190 |
Item | Welding Cable |
Wire Gauge | 1/0 |
Max. Temp. | 221 Degrees F |
Stranding | 1025 x 30 |
Insulation Material - Wire and Cable | CAROLPRENE(R) Premium-Grade 105 Degrees C EPDM Rubber |
Standards | RoHS Compliant |
Wire and Cable Item | Welding Cable |
Conductor Material | Fully Annealed Stranded Bare Copper Class K |
Max. Voltage | 600 |
Voltage | 600 V |
Description
Welding Cable, Wire Size 1/0 AWG, Insulation Material Carolprene(R) Premium-Grade EPDM Rubber, Jacket Color Black, Length 100 ft, Voltage 600 V, Stranding 1025 x 30, Nominal Outside Dia. 0.56 in, Conductor Material Fully Annealed Stranded Bare Copper Class K, Temp. Rating 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Mushroom Head, 30mm, Green (52RB3H3)
- NVENT HOFFMAN Tee, 2.50x2.50, Gray, Steel (F22WT)
- ELECTRIDUCT 19" Universal Blank Rack Mount Panels - Electriduct (QWM-ED-WM-VENT-2U)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (RR15W)
- CAROL Welding Cable, 1/0, 50ft., Black, Carolprene (00.00JO.17544)
- CAROL Welding Cable, 2/0,250 ft., Black, EPDM (01773.35.01)
- CAROL Welding Cable, 2AWG, 50ft, Black, Carolprene (00.80JO.17540)
- CAROL Welding Cable, 1AWG, 50ft, Black, Carolprene (00.80JO.17542)
- CAROL Welding Cable, 4/0,250 ft., Black, EPDM (01771.35.01)
- CAROL Welding Cable, 2AWG, 100ft, Blck, Carolprene (00.00JO.17541)
- TRYSTAR Premium Welding Cable 1/0 Dark blue 10 FT Black Male 2MPC / 300A Standard Electrode Holder (TSWC10DKBE10-BKM-EH3)
- Carol Welding Cable