Shop All Coaxial Cables
Carol
Triaxial Cable, 20 AWG, 1000 ft., Blue
Mfr # C8001.41.07
Zoro # G5786627
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plenum Rated Yes
- Coaxial Cable Type RG-59/U
- Conductor Size 20 AWG
- Impedance 78 Ohms
- Length 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C8001.41.07
- Zoro # G5786627
- UPC # 079407032709
- Country of Origin China
- Category Coaxial Cables
Dimensions
Conductor Size | 20 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.242 in |
Length (Straight Wireway) | 1,000 ft |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Triaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-59/U, Conductor Gauge 20 AWG, Jacket Material PVC, Maximum Impedance 78 ohm, Shielded Shielded, Shielding Material 100 Percent Flexfoil, 57 Percent Tinned Copper Braid, Fire Rating Plenum, Insulation Material PE, Jacket Color Blue, Maximum Capacitance 19.17 pF/ft, Outside Diameter 0.2 in, Standards ASTM B3, ASTM B869, ETL Listed, UL Listed, NEC Article and Type 800 CMP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Trigger Indicator, 600V Ac Volt Rating, Ferrule (TI-600)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (OLL-1M)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4EI)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-3RQ1-A2)
- CAROL 18 AWG Conductor Coaxial Cable 100 ft. NAT (C3525)
- CAROL Coaxial Cable, RG-58/AU, 1000 ft., Black (C1178A.21.01)
- CAROL Coaxial Cable, RG-58/AU, 20 AWG, Black (C1188.21.01)
- CAROL Coaxial Cable, RG-59/U, 20 and 18/2 AWG (C8028.41.01)
- CAROL Coaxial Cable, RG-58/U, 50 Ohms, Black (C1155.41.01)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Natural (C3524.41.86)
- SWE-TECH 3C RG59U Coaxial BNC to RCA Video Cable, Black, BNC Male to RCA Male, 75 Ohm, 65% Braid, 12 foot (FWT11X1-02112)
- Carol Coaxial Cables