Shop All Communication Cables
Carol
Tray Cable, Unshielded, 16/2, 1000 Ft.
Mfr # C0437A.41.10
Zoro # G5728177
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Commercial
- Number of Conductors 2
- Shielded Unshielded
- Total Number of Conductors - Data Cable 2 (0 Pair)
- Conductor Size - Data Cable 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carol
- MFR # C0437A.41.10
- Zoro # G5728177
- UPC # 079407051922
- Country of Origin United States
- Category Communication Cables
Dimensions
Conductor Size - Data Cable | 16 AWG |
Length | 1000 ft. |
Nominal Outside Dia. | 0.243 in |
Spool Length | 1,000 ft |
Conductor Size | 16 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.2 in |
Description
Power Limited Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 19, Conductor Gauge 16 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Control Systems, Alarm Systems, Computer Systems, Communications, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 PLTC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor (OMNIDT2000)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (AGA-20)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1008)
- NVENT CADDY CADDY Pyramid H-Frame Post Base, Foam Bottom, 750lb Load (PHB)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- Carol Communication Cables